Dial® 1 L Liquid Soap Refill Cartridge

Part #MMRD2142567  |  Item #7482758  |  Manufacturer Part #2142567

Size:

1 L
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hand soap helps remove unwanted dirt, residue, and bacteria from hands
  • 1 L refill cartridge fits in push-button liquid soap dispenser (sold separately)
  • Contains glycerin, isostearamidopropyl morpholine, and lactate to help keep skin hydrated
  • Honeysuckle floral fragrance
  • White Pearl Color
  • Volume: 1 Liter per cartridge

Documents

Specifications

Application: [Office, Restaurants, Schools]

Collection: Dial®

Color Finish: White

Color Finish Category: Whites

EcoLogo Certified: No

Green Seal Certified: Yes

Product Type: Soap

Size: 1 L