1000ml Wall Mount Soap Dispenser in Smoke

You last purchased this on
 
Henkel

Dial® 1000ml Wall Mount Soap Dispenser in Smoke

This product requires certification to purchase.
You last purchased this on
 
Henkel

Dial® 1000ml Wall Mount Soap Dispenser in Smoke

  • Fast #
  • Part #MMRD1327468
  • Item #7469319
  • Manufacturer Part #1327468
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Smoke Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • liquid soap / sanitizer dispensers
  • Manual - 33.8 fl ounce(1000 ml) - smoke
  • Hand and skin care
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
1000 mL
Collection:
Dial®
Color Finish Category:
Greys
Color Finish Name:
Smoke
Depth:
4 in
EcoLogo Certified:
No
Height:
10 in
Installation Type:
Wall Mount
Material:
Plastic
Power Source:
Manual
Width:
5-3/4 in