16 oz. Sensitive Skin Liquid Soap
Dial® 16 oz. Sensitive Skin Liquid Soap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hypoallergenic and dermatologist tested for even the most sensitive skin
- Broad spectrum antimicrobial effectiveness Extra mild, and formulated for very frequent hand washing
Specifications
- Application:
- Office, Restaurants, Schools
- Collection:
- Dial®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Soap
- Size:
- 16 oz