4 oz. Fragrance Free Instant Hand Sanitizer (Pack of 24)

You last purchased this on
 
Henkel

Dial® 4 oz. Fragrance Free Instant Hand Sanitizer (Pack of 24)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Henkel

Dial® 4 oz. Fragrance Free Instant Hand Sanitizer (Pack of 24)

  • Fast #
  • Part #DIA00685
  • Item #7482267
  • Manufacturer Part #1715571
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kills 99.999% of pathogenic germs in as little as 15 seconds
  • Effective against bacteria, yeast and molds
  • Provides convenient, effective germ killing that works to kill harmful disease-causing germs, yet is gentle on the hands
  • Size: 4 ounce bottle
  • Contains added moisturizers and skin conditioners to soften and smooth the hands
  • Requires Certification

Specifications

Application:
Hand Sanitizer
Collection:
Dial®
Color Finish Category:
Clear
Color Finish Name:
Clear
EcoLogo Certified:
No
Green Seal Certified:
No
Package Quantity:
Pack of 24
Product Type:
Hand Sanitizer
Size:
4 oz