Henkel

Soft Scrub® 1 oz. Auto Dish Detergent Powder (Case of 200)

Part #H1102960  |  Item #7469400  |  Manufacturer Part #1102960

Size:

1 oz
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Powder automatic dish detergent
  • Prepackaged for single use
  • Phosphate free
  • Scent: Citrus
  • Size: 1 ounce

Documents

Specifications

Collection: Soft Scrub®

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 200

SCAQMD Compliant: No

Size: 1 oz