Henkel

Soft Scrub® 36 oz. Lemon without Bleach General Purpose Cleaner in White

Part #DIAL00865  |  Item #7481021  |  Manufacturer Part #865

Call for Pricing per CASE

Size:

36 oz
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

  • Provides superior surface safety
  • Deep cleaning formulation designed to rinse
  • Great for removing stains, soap scum, mold, mildew, dirt and grease
  • Leaves surfaces smooth and polished
  • Volume: 26 ounce

Documents

Specifications

Application: Commercial

Collection: Soft Scrub®

Color Finish: White

EcoLogo Certified: No

Green Seal Certified: No

SCAQMD Compliant: No

Size: 36 oz