Henkel

Soft Scrub® 36 oz. Lemon without Bleach General Purpose Cleaner in White

Part #HP112655  |  Manufacturer Part #865

Starting at
Call for Pricing

Size:

36 oz
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides superior surface safety
  • Deep cleaning formulation designed to rinse
  • Great for removing stains, soap scum, mold, mildew, dirt and grease
  • Leaves surfaces smooth and polished
  • Volume: 26 ounce

Documents

Specifications

Application: Commercial

Collection: Soft Scrub®

Color Finish: White

EcoLogo Certified: No

Green Seal Certified: No

SCAQMD Compliant: No

Size: 36 oz