5.5 oz. Tub and Tile Adhesive Caulk
This product has been replaced by
Manufacturer Part #2241860
5.5 oz. Tub and Tile Adhesive Caulk
Package Quantity Info:
EA: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Paintable
- Soap and water cleanup
- Enhanced mold resistance
- Seals pipes, fittings, and shower doors
Specifications
- Application:
- Sealing
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Product Type:
- Tub & Tile Caulk, Caulk
- Size:
- 5.5 oz
- Temperature Range:
- 5 to 38 Deg C (40 to 100 Deg F)