5 lb. Powdered Hand Soap

You last purchased this on
 
Henkel

TMT® 5 lb. Powdered Hand Soap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Henkel

TMT® 5 lb. Powdered Hand Soap

  • Fast #
  • Part #DIA02561CT
  • Item #7481176
  • Manufacturer Part #1758092
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cleans tough grime from hands
  • Soluble
  • An economical blend of soap and borax
  • Won't clog drains or harm fixtures
  • Requires Certification

Specifications

Application:
Heavy Duty
Collection:
TMT®
EcoLogo Certified:
No
Green Seal Certified:
No
Product Type:
Hand Soap
Size:
5 lb