1 gal. Pail Mastic Rubber Roof Cement
WetPatch® 1 gal. Pail Mastic Rubber Roof Cement
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-3409, ASTM D-4586
- Collection:
- WetPatch®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Asphalt, Resin
- Product Type:
- Mastic Sealant, Roof Sealant
- Size:
- 1 gal