3/4 in. x 14-1/2 ft. Joint Sealant (9 per Box)
3/4 in. x 14-1/2 ft. Joint Sealant (9 per Box)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM D-36, ASTM D-71, ASTM D-91, ASTM D-113, ASTM D-217, ASTM C-990
- Application:
- Industrial
- CARB OTC LEED Compliant:
- No
- Length:
- 14-1/2 ft
- NSF Certified:
- No
- Package Quantity:
- Box of 9
- UL Listed:
- No
- Width:
- 3/4 in