5 gal Plastic Roof Cement
5 gal Plastic Roof Cement
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM D-3278, ASTM D-4586, ASTM D-1475, ASTM D-217
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Product Type:
- Roof Sealant
- Size:
- 5 gal
- UL Listed:
- No