Elastomeric Roof Coating in White
Dura-Brite™ Elastomeric Roof Coating in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Dura-Brite™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic, Resin
- Material Type:
- Acrylic
- Product Type:
- Roof Sealant
- Size:
- 1 gal