0 items

Henry Pratt HP 250™ Flanged EPDM Butterfly Valve

HGHF250125EPDM

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AWWA Specifications
AWWA C-504 Class 250B
Clean Bagged
No
Collection
HP 250™
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
Material
Ductile Iron
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Operator
Wheel Handle
Valve Seat Material
EPDM
Valve Size
10 in
Valve Type
Butterfly Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday