Henry Pratt

Groundhog® 4 in. Ductile Iron Butterfly Valve

Part #HGHMLAP  |  Manufacturer Part #2073895

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-536

Clean Bagged: No

Coating: Epoxy

Collection: Groundhog®

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

IAPMO Listed: No

Material: Ductile Iron

NSF Certified: No

UL Listed: No

Valve Size: 4 in

Valve Type: Butterfly Valve