4 in. Ductile Iron EPDM Wheel Handle Butterfly Valve

You last purchased this on
 
Henry Pratt

Groundhog® 4 in. Ductile Iron EPDM Wheel Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Henry Pratt

Groundhog® 4 in. Ductile Iron EPDM Wheel Handle Butterfly Valve

  • Fast #
  • Part #HGHFHPEPDMP
  • Item #4467965
  • Manufacturer Part #041FF-0167ESSLHP2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Groundhog®
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Material:
Ductile Iron
NSF Certified:
No
Pressure Class:
250#
UL Listed:
No
Valve Operator:
Wheel Handle
Valve Seat Material:
EPDM
Valve Size:
4 in
Valve Type:
Butterfly Valve