Henry Pratt

Groundhog® 48 in. Ductile Iron Butterfly Valve

Part #HGHMLA48  |  Manufacturer Part #481MM-0542-SSLNP601

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-536

Clean Bagged: No

Coating: Epoxy

Collection: Groundhog®

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

IAPMO Listed: No

Material: Ductile Iron

NSF Certified: No

UL Listed: No

Valve Size: 48 in

Valve Type: Butterfly Valve