Henry Pratt Groundhog® Ductile Iron Butterfly Valve

HGHMLA

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Clean Bagged
No
Coating
Epoxy
Collection
Groundhog®
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
No
IAPMO Listed
No
Material
Ductile Iron
NSF Certified
No
UL Listed
No
Valve Size
4 in
Valve Type
Butterfly Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday