12 in. Cast Iron Mechanical Joint x Flanged EPDM Wheel Handle Butterfly Valve
HP 250™ 12 in. Cast Iron Mechanical Joint x Flanged EPDM Wheel Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI Class 250
- ASTM:
- ASTM A-536, ASTM A-564
- AWWA:
- AWWA C-504
- Coating:
- Epoxy
- Collection:
- HP 250™
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Flanged
- End Connections:
- Mechanical Joint x Flanged
- FM Approved:
- No
- Material:
- Cast Iron, Ductile Iron, Stainless Steel, Rubber
- NSF Certified:
- No
- Pressure - High:
- 250
- Pressure Class:
- 250#
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Flanged
- Valve Disc Material:
- Ductile Iron, 316 Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 12 in
- Valve Type:
- Butterfly Valve