16 in. Ductile Iron Mechanical Joint x Flanged Rubber Operating Nut Butterfly Valve

You last purchased this on
 
Henry Pratt

HP 250™ 16 in. Ductile Iron Mechanical Joint x Flanged Rubber Operating Nut Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Henry Pratt

HP 250™ 16 in. Ductile Iron Mechanical Joint x Flanged Rubber Operating Nut Butterfly Valve

  • Fast #
  • Part #H165FM1634EFFLNP4
  • Item #4085176
  • Manufacturer Part #165FM-1634EFFLNP4
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Class 250
ASTM:
ASTM A-536, ASTM A-564
AWWA:
AWWA C-504
Coating:
Epoxy
Collection:
HP 250™
End Connection 1:
Mechanical Joint
End Connection 2:
Flanged
End Connections:
Mechanical Joint x Flanged
FM Approved:
No
Material:
Ductile Iron, Stainless Steel, Rubber
NSF Certified:
No
Pressure - High:
250
Pressure Class:
250#
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Flanged
Valve Disc Material:
Ductile Iron, 316 Stainless Steel
Valve Operator:
Operating Nut
Valve Seat Material:
Rubber
Valve Size:
16 in
Valve Type:
Butterfly Valve