Henry Pratt

HP 250™ 4 in. Ductile Iron EPDM Wheel Handle Butterfly Valve

Part #HGHF250125EPDMP

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AWWA Specifications: AWWA C-504 Class 250B

Clean Bagged: No

Collection: HP 250™

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

IAPMO Listed: No

Material: Ductile Iron

NSF Certified: No

Pressure Class: 125#

UL Listed: No

Valve Operator: Wheel Handle

Valve Seat Material: EPDM

Valve Size: 4 in

Valve Type: Butterfly Valve