Henry Pratt HP 250™ Ductile Iron Buna-N-EPDM Wheel Handle Butterfly Valve

HGHMHP250ELA

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Coating
Epoxy
Collection
HP 250™
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Material
Ductile Iron
Pressure Class
250#
Valve Operator
Wheel Handle
Valve Seat Material
Buna-N, EPDM
Valve Size
12 in
Valve Type
Butterfly Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday