Henry Pratt HP 250™ Ductile Iron EPDM Wheel Handle Butterfly Valve

HGHMFEPDM

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
HP 250™
End Connection 1
Mechanical Joint
End Connection 2
Flanged
End Connections
Mechanical Joint x Flanged
FM Approved
No
Material
Ductile Iron
NSF Certified
No
Pressure Class
250#
UL Listed
No
Valve Operator
Wheel Handle
Valve Seat Material
EPDM
Valve Size
6 in
Valve Type
Butterfly Valve

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday