Henry Pratt HP 250™ Ductile Iron Rubber Wheel Handle Butterfly Valve

HGHFHP

Manufacturer Part #: 1562716

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
HP 250™
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Ductile Iron
Valve Operator
Wheel Handle
Valve Seat Material
Rubber
Valve Size
3 in
Valve Type
Butterfly Valve

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday