Henry Technologies ODS Brass Full Port Ball Valve

H93720

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
ODS
FM Approved
No
IAPMO Listed
No
Material
Brass
Maximum Pressure
700 psi
Maximum Temperature
250
NSF Certified
No
Recommended Valve Application
Gas, Water
UL Listed
Yes
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
3/8 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday