Hercules

0.5 pt Regular Set Hydraulic Cement

Part #H35503  |  Manufacturer Part #35503

Size:

0.5 pt
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Seal and repair boilers, furnaces, flue pipes, stoves, ducts, kilns, chimneys, combustion chambers, and many other furnace and refractory applications
  • Unique patented clean 'n friendly formula
  • Meets OSHA's requirement of less than 01% of crystalline silica content
  • Applies exceptionally smoothly
  • Can be used on oil, gas, coal, and wood-burning heating systems
  • Adheres to most building materials
  • When cured, makes positive non-porous fireproof seal
  • Will not shrink, crack or crumble
  • Contains no oils, asbestos, or crystalline silica

Specifications

Depth: 3 in

Height: 3 in

Origin: Domestic

Set Time: Regular Set

Size: 0.5 pt

Weight: 1.15

Width: 3 in