1 gal Flow Improver

You last purchased this on
 
Hercules®

PT-BIO1™ 1 gal Flow Improver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hercules®

PT-BIO1™ 1 gal Flow Improver

  • Fast #
  • Part #H137303
  • Item #1760031
  • Manufacturer Part #137303
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Safe
  • Biodegradable grease and soil removers used to eliminate drain line build up and control odors
  • Concentrated liquid blend of fast acting grease and waste digesting bacteria
  • Helps eliminate unpleasant odors
  • Improves the performance of cesspools, septic tanks, and drain fields
  • Safe for use in all types of drainage plumbing
  • PT-BIO1 continues its grease-digesting action in grease traps and sewer lines
  • Does not contain any acids, caustics, solvents or other harsh or harmful ingredients
  • Certified Salmonella SP free
  • USDA authorized for use in food processing plants
  • Requires Certification

Documents


Specifications

Acid Base:
No
Collection:
PT-BIO1™
Depth:
3 in
Height:
13 in
Odor:
Yes
Origin:
Domestic
Size:
1 gal
Weight:
8.75 lb
Width:
6 in