1 gal. Roof And Flashing Sealant

Part #H25410  |  Item #38417  |  Manufacturer Part #25410

$ 68.47 EACH

Size:

1 gal
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Long-lasting sealant
  • No separation, no stirring time, no objectionable odor
  • Forms durable, flexible, weatherproof coating
  • Can be applied on cold or wet surfaces.

Specifications

Application: Plumbing

Color: Black

Color Finish: Black

Color Finish Category: Blacks

Depth: 7-3/4 in

Height: 8 in

Material: Paste

Origin: Domestic

Product Type: Roof Sealant

Size: 1 gal

Weight: 8.85

Width: 7-3/4 in