1 qt. Roof Sealant in Black
1 qt. Roof Sealant in Black
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 624-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Forms durable, flexible, weatherproof coating
- Adheres to concrete, metal, tile, roofing, and masonry
- Specially formulated long-lasting sealant
- Conforms to ASTM D-4586 type 1 and ASTM D-3409
- No objectionable smell
- Can be applied on cold or wet surfaces
- Does not separate
- With stands stress of dissimilar rates of expansion
- Not a coal tar-based product
Documents
Specifications
- Application:
- Residential, Flashing, Roofing
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 4 in
- Height:
- 5 in
- Product Type:
- Roof Sealant
- Size:
- 1 qt
- Weight:
- 2.45 lb
- Width:
- 4 in