1 x 1000 Megatape
Megatape 1 x 1000 Megatape
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Improved aesthetics versus white, yellow, blue or orange tapes when used with chrome or stainless steel
- CUL-listed to take on strenuous applications
- Requires fewer wraps and resists tearing/ripping
- Available in 1/2", 3/4" and 1" widths
- Seals threads on virtually any piping system, including stainless steel pipe, cast iron, PVC, CPVC and ABS pipe, brass and chrome fittings, and gas connections
- High density - 3.5 mils thick
- No tape contains more PTFE than MEGATAPE
- Chemically inert
Specifications
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Megatape
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 3-1/4 in
- Pressure - Maximum:
- 10000 psi
- Size:
- 1 in x 1000 in
- Temperature Range:
- -450 to 500 Deg F
- UL Listed:
- Yes
- Width:
- 2-1/2 in