Hercules

10.1 oz. Plumber Caulk Clear

Part #H25625  |  Manufacturer Part #25625

Size:

10.1 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy-to-use, single component, non-sagging
  • Flows easily, does not harden in tube or cartridge
  • Makes a flexible, durable, and UV resistant waterproof seal on interior and exterior surfaces
  • Mildew-resistant
  • Can be painted
  • Cleans up easily with soap and water before it cures
  • Tack-free in 1 hour

Documents

Specifications

Color: Clear

Color Finish: Clear

Depth: 9-3/4 in

Height: 1-3/4 in

Origin: Domestic

Size: 10.1 oz

Type: H25625

Weight: 0.8

Width: 1-3/4 in