Hercules

10.3 oz. Plumbers Caulk in Almond

Part #H25636  |  Manufacturer Part #25636

Color/Finish:
Almond

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Siliconized acrylic latex plumbers caulk
  • Seals and fills cracks and holes around tubs, showers, sinks, vanities, walls in bathrooms, kitchens, and laundry rooms
  • Premium-grade sealant has strong adhesion
  • Flexible, low shrinkage
  • Mildew-resistant

Documents

Specifications

Color: Bone

Color Finish: Almond

Depth: 10 in

Height: 10 in

Origin: Domestic

Size: 10.3 oz

Type: H25636

Weight: 1.15

Width: 1-1/2 in