10.3 oz. Roof and Flashing Sealant in Black

You last purchased this on
 
Hercules®

10.3 oz. Roof and Flashing Sealant in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hercules®

10.3 oz. Roof and Flashing Sealant in Black

  • Fast #
  • Part #H25403
  • Item #804656
  • Manufacturer Part #25403
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Forms durable, flexible, weatherproof coating
  • Adheres to concrete, metal, tile, roofing, and masonry
  • Specially formulated long-lasting sealant
  • Conforms to ASTM D-4586 Type 1 and ASTM D-3409
  • No objectionable smell
  • Can be applied on cold or wet surfaces
  • Does not separate
  • Withstands stress of dissimilar rates of expansion
  • Not a coal tar-based product
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3409, ASTM D-4586 Type 1
Application:
Chimneys, Cooling Tower, Gutters, Skylights, Vent
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
No
Material:
Cement
NSF Certified:
No
Origin:
Domestic
Product Type:
Roof Sealant
Size:
10.3 oz
Temperature Range:
Up to 315 Deg F
UL Listed:
No
Weight:
0.85 lb