Hercules

11 oz. Silicone Caulk in White

Part #H25686  |  Manufacturer Part #25686

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High-quality, 100% pure, professional grade sealant
  • Professional grade sealant
  • Excellent adhesion to most porous and non-porous substrates including wood, glass, porcelain, tile, or grout, metals, most plastics and many other materials
  • Provides a flexible, durable, and UV resistant seal that is waterproof and water tight
  • Tack-free in 30 minutes and completely cured in 24 hours
  • Working temperature ranges from -75° F to 450° F
  • Will not crack or crumble

Documents

Specifications

Color: Clear

Color Finish: White

Depth: 1-1/2 in

Height: 4-1/4 in

Material: Silicone

Origin: Domestic

Size: 11 oz

Type: H25686

Weight: 0.8

Width: 1-1/2 in