Hercules 15 oz. Pumice/Lemon Hand Cleaner

H45314

Manufacturer Part #: 45314

Size

15 oz

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Removes plastic pipe cement, sealants, adhesives, caulks, paints, tar, printer's ink, grease and grime
  • Protects and moisturizes hands with aloe vera, vitamin E and lanolin
  • Non-irritating
  • Leaves hands with a pleasant citrus scent
  • Requires no water or rinsing
  • Dries immediately leaving no residue
  • Dries immediately leaving no residue

SPECIFICATIONS

Depth
3 in
Height
7-3/4 in
Origin
Global
Type
Hand
Weight
1.1
Width
1-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday