16 oz. PVC Purple Primer
16 oz. PVC Purple Primer
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 1056-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- This clear primer features a unique patented ultraviolet sensitive ingredient that glows purple under UV light, which helps prevent staining and property damage
- Meets NSF and ASTM standards
- Designed to be used anywhere that regular purple primer can be used
- All Hercules solvent cement and primer products are certified to UL Greenguard Gold
- Easy to apply on any diameter of PVC or CPVC piping with included in-lid dauber; not recommended for use on ABS piping installations
- Recommended application temperature of 40°F to 110°F / 4°C to 43°C
- Allows for a fast, secure solvent weld
- Contains dauber in cap
- Please refer to the Oatey Limited Warranty for warranty details
- Low VOC primer that meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements, meets ASTM Standard F656 and complies with NSF/ANSI 61 health effects requirements
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM F-656
- Application:
- PVC Pipe, CPVC Pipe, Fittings
- CARB OTC LEED Compliant:
- Yes
- Color:
- Purple
- Height:
- 4-1/2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- PVC
- Product Type:
- Primer
- SCAQMD Compliant:
- Yes
- Size:
- 16 oz
- Weight:
- 1.13 lb
- Width:
- 4 in