Hercules 2 oz. Pipe Joint Compound

H15308

Size

2 oz
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Certified to ANSI/NSF Standard 61
  • Easily applied with a natural bristle brush
  • For use on metal pipe and fittings carrying water, natural gas, air, steam, ammonia, brine, diluted acids, and alkalis
  • Meets Fed Spec TT-S-1732
  • Non-setting formula will not harden, crack or become brittle
  • Not for LP gas or oxygen lines
  • Standard oil-based thread sealant
  • Will not drip or spill out of container

SPECIFICATIONS

ASTM Specifications
ASTM F-656
NSF Certified
Yes
NSF Specifications
NSF 61
Size
2 oz

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday