32 oz. PVC Purple Primer

You last purchased this on
 
Hercules®

32 oz. PVC Purple Primer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hercules®

32 oz. PVC Purple Primer

  • Fast #
  • Part #H60447
  • Item #3865007
  • Manufacturer Part #60447
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • This clear primer features a unique patented ultraviolet sensitive ingredient that glows purple under UV light, which helps prevent staining and property damage
  • Meets NSF and ASTM standards
  • Designed to be used anywhere that regular purple primer can be used
  • All Hercules solvent cement and primer products are certified to UL Greenguard Gold
  • Easy to apply on any diameter of PVC or CPVC piping with included in-lid dauber; not recommended for use on ABS piping installations
  • Recommended application temperature of 40°F to 110°F / 4°C to 43°C
  • Allows for a fast, secure solvent weld
  • Contains dauber in cap
  • Please refer to the Oatey Limited Warranty for warranty details
  • Low VOC primer that meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements, meets ASTM Standard F656 and complies with NSF/ANSI 61 health effects requirements
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM F-656
Application:
PVC Pipe, CPVC Pipe, Fittings
CARB OTC LEED Compliant:
Yes
Color:
Purple
Height:
4-1/2 in
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pipe Compatibility:
PVC
Product Type:
Primer
SCAQMD Compliant:
Yes
Size:
32 oz
Weight:
2.05 lb
Width:
4 in