3/4 x 1000 in. Plastic PTFE Tape in Grey

You last purchased this on
 
Hercules®

Megatape 3/4 x 1000 in. Plastic PTFE Tape in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hercules®

Megatape 3/4 x 1000 in. Plastic PTFE Tape in Grey

  • Fast #
  • Part #H15110
  • Item #4484264
  • Manufacturer Part #15110
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 4 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Hercules mega tape can be used on plastic, brass, copper, aluminum, stainless steel, galvanized steel or black iron piping
  • Extra-large spool
  • Hercules Megatape provides a clean, positive seal on threaded connections. Megatape is an all-purpose thread sealing tape and can be used with plastic, brass, copper, aluminum, stainless steel, galvanized steel or black iron piping. Its high density and 3.5 mil thickness make it the perfect choice for Plumbing Professionals
  • Requires Certification

Specifications

Application:
Plumbing, Metal
CARB OTC LEED Compliant:
Yes
Collection:
Megatape
Color Finish Category:
Greys
Color Finish Name:
Grey
Length:
1000 in
Material:
Plastic
Material Type:
PTFE
Maximum Temperature:
500
Pressure - Maximum:
10000 psi
Product Type:
PTFE Tape
Size:
3/4 in x 1000 in
Temperature Range:
-450 to 500 Deg F
Tensile Strength:
2500 psi
Thickness:
3.5 mil
UL Listed:
Yes
Width:
3/4 in