4 oz. Flip Stick Soot Destroyer
Flip-Stick® 4 oz. Flip Stick Soot Destroyer
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Non-explosive; safe and easy to use
- Exclusive “Corrosion-Shield” ingredient guards against corrosion on metal ducts, flues, etc.
- Removes fuel-consuming deposits of soot and carbon from chimneys, flues and heat exchangers
- Safe to use
- Easy to use: Flip the stick into the hot chamber or firebox
- Non-explosive
- Keeps heating units operating efficiently and economically
- Works on all types of heating units
Documents
Specifications
- Application:
- Heating, Oil and Gas
- Collection:
- Flip-Stick®
- Color Finish Name:
- Blue, Green
- Material:
- Crystalline Powder
- Origin:
- Global
- Product Type:
- Solvent
- Size:
- 85 gm