Hercules

5 gal Boiler and Heating System Cleaner

Part #H35216  |  Manufacturer Part #35216

Size:

5 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Liquid cleaner and corrosion preventative treatment for hydronic boilers and heating systems
  • Removes rust and scale
  • Emulsifies oil, grease and sludge
  • Prevents foaming
  • No draining or flushing
  • Will not harm rubber or plastic components
  • Silicone additive
  • NSF registered/USDA authorized

Specifications

Color: Yellow

Depth: 12 in

Height: 15-1/2 in

Origin: Domestic

Size: 5 gal

Type: H35216

Weight: 46.05

Width: 12 in