5 gal Blue Anti-freeze

You last purchased this on
 
Hercules Chemical

Cryo-Tek™ 5 gal Blue Anti-freeze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hercules Chemical

Cryo-Tek™ 5 gal Blue Anti-freeze

  • Fast #
  • Part #H35260
  • Item #89401
  • Manufacturer Part #35260
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The triple protection inhibitor stabilizes pH to prevent corrosion, chelates, hard water minerals, and inhibit scale and sediment formation
  • Not for use with galvanized, CPVC or aluminum
  • Blend of 45 percent virgin propylene glycol
  • Cryo-Tek is “GRAS” (Generally Recognized As Safe) for incidental contact with food
  • For warranty product details, refer to the Oatey Limited Warranty document
  • For heating systems requiring freeze protection as well as corrosion prevention
  • Used in systems fabricated with metal, plastics and rubber piping, fittings, seals and other parts
  • Requires Certification

Documents


Specifications

Collection:
Cryo-Tek™
Color:
Blue
Height:
16 in
Material:
Plastic
Material Type:
Propylene Glycol
Origin:
Domestic
Product Type:
Anti-freeze
Size:
5 gal
Weight:
46.75 lb