5 gal Liquid Dark Cutting Oil

You last purchased this on
 
Hercules®

5 gal Liquid Dark Cutting Oil

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hercules®

5 gal Liquid Dark Cutting Oil

  • Fast #
  • Part #H40225
  • Item #41734
  • Manufacturer Part #40225
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Compounded to keep tooling and work cool when used on high speed threading machines
  • Enables operators to cut clean, sharp threads on steel or brass pipe
  • Extra heavy blend of high quality mineral oils with sulfur-lard base
  • No nitrosamine forming compounds or chlorinated oils
  • Significantly extends tool life and reduces labor time
  • Ideal for thread cutting, tapping, broaching, drilling
  • Requires Certification

Documents


Specifications

Application:
Cutting
CARB OTC LEED Compliant:
No
Height:
16 in
Material:
Liquid
Origin:
Domestic
Product Type:
Solvent
Size:
5 gal
Type:
H40225
Weight:
44.4 lb