5 gal Solar Antifreeze
Cryo-Tek™ 5 gal Solar Antifreeze
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 36-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Hercules® Cryo-Tek™ Solar System antifreeze is a blend of virgin propylene glycol and high purity additives formulated for use in closed loop anti-freeze heat exchanger systems
Documents
Specifications
- Collection:
- Cryo-Tek™
- Color:
- Orange
- Height:
- 16 in
- Material:
- Glycol
- Origin:
- Domestic
- Product Type:
- Anti-freeze
- Size:
- 5 gal
- Weight:
- 46.65 lb