Hercules

520 in. PTFE Plastic and Teflon Pipe Joint Tape

Part #HER15164  |  Item #1283694  |  Manufacturer Part #15164

$ 1.90 EACH

Length:

520 in
Packaging Info:
  • Quantity Per 
  • Each:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Economy-grade, low density tape
  • Use on all threaded pipe, valves and fittings
  • For all types of pipe carrying acids, solvents, alkalis, steam, hot and cold water, LP gas, natural gas, oxygen and almost every chemical
  • Weather-resistant, flexible, low dielectric constant, chemically inert
  • Usable at low temperatures
  • Meets or exceeds performance requirements for use on oxygen lines under MIL-T-27720A

Specifications

CARB OTC LEED Compliant: No

Color: White

Color Finish: White

Color Finish Category: Whites

Depth: 2 in

GSA Approved: No

Height: 2 in

IAPMO Listed: No

Length: 520 in

Material: Plastic

Maximum Pressure: 10000 psi

Origin: Global

Size: 1/2 in x 520 in

Type: HER15164

UL Listed: No

Weight: 0.05

Width: 2 in