Hercules

8 oz Regular Set Plastic Clear Pipe Cement

Part #H60013  |  Manufacturer Part #60013

Size:

8 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Clear, medium body, medium set
  • For PVC types I and II, potable water, DWV, and SW
  • Pipe and fittings up to 6” diameter
  • SCHs 40 and 80
  • Meets ASTM D2564

Specifications

ASTM Specifications: ASTM D-2564

CARB OTC LEED Compliant: No

Color: Clear

GSA Approved: No

IAPMO Listed: Yes

Material: Plastic

Material Type: PVC

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

Pipe Compatibility: Plastic

Set Time: Regular Set

Size: 8 oz

Weight: 0.65