Block™ 1/4 pt. Thread Sealant in Blue

Part #H15703  |  Item #326201  |  Manufacturer Part #15703

$ 19.17 EACH
(Pricing is for 1/4 pt)

Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High performance pipe joint and gasket sealing compound
  • For use on metals including Aluminum, Black Iron, Brass, Copper, Stainless Steel, Galvanized Steel and on Plastics including PVC and CPVC
  • Sets up quickly and dries to form a very tough, yet flexible seal which will not harden, crack, crumble or shrink
  • Withstands temperatures from -90° F to +450° F
  • Provides leak-proof resistance to high pressure, temperature, expansion, contraction and extreme vibration
  • Joints can be disassembled easily, without damage to pipe or equipment
  • Meets MIL-S-45180 D

Specifications

ANSI Specifications: ANSI 61

Application: Plumbing

Collection: Block™

Color: Blue

Color Finish: Blue

Depth: 4 in

Height: 5-1/2 in

Maximum Pressure: 10000 psi

Maximum Temperature: 450

Origin: Domestic

Size: 1/4 pt

Type: H15703

Weight: 0.5

Width: 3-3/4 in