19 oz. Shaker Top Can Oil Absorber
Blot-O™ Plus 19 oz. Shaker Top Can Oil Absorber
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Uses recycled paper material and specially selected clays
- Helps eliminate odors
- Highly absorbent material
- Non-toxic
- Not powder based and will not leave dusty particles in the air
- Clean up spills and leaks of gasoline, fuel and other oils
Documents
Specifications
- Collection:
- Blot-O™ Plus
- Color Finish Name:
- Grey
- Depth:
- 2-1/2 in
- Height:
- 9 in
- Material:
- Granules
- Maximum Temperature:
- 350
- Origin:
- Domestic
- Size:
- 19 oz
- Weight:
- 1.4 lb
- Width:
- 2-1/2 in