11 oz. Plumbers Caulk in Biscuit
11 oz. Plumbers Caulk in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flows easily. Does not harden in tube or cartridge
- Will not crumble
- Siliconized acrylic-latex plumber's caulk
- For warranty product details, refer to the Oatey Limited Warranty document
- Flexible, Durable, Waterproof, Tack free in 1 hour
- 25 year life expectancy
- Extremely mildew-resistant
- Resists shrinkage
Documents
Specifications
- Color:
- Biscut
- Color Finish Name:
- Biscuit
- Depth:
- 1-1/2 in
- Height:
- 4-1/4 in
- Origin:
- Domestic
- Product Type:
- Caulk
- Size:
- 10.1 oz
- Weight:
- 1.15 lb
- Width:
- 1-1/2 in