11 oz. Siliconized Acrylic Latex Caulk in White
Plumbers Caulk™ 11 oz. Siliconized Acrylic Latex Caulk in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Flows easily. Does not harden in tube or cartridge
- Will not crumble
- Siliconized acrylic-latex plumber's caulk
- For warranty product details, refer to the Oatey Limited Warranty document
- Flexible, Durable, Waterproof, Tack free in 1 hour
- 25 year life expectancy
- Extremely mildew-resistant
- Resists shrinkage
Documents
Specifications
- Application:
- Masonry, Concrete, Glass, Marble, Metal, Plastic, Stone, Stucco, Tile, Wood
- Collection:
- Plumbers Caulk™
- Color Finish Name:
- White
- GSA Approved:
- No
- Material:
- Siliconized Acrylic Latex
- Odor:
- Yes
- Origin:
- Domestic
- Product Type:
- Caulk
- Size:
- 11 oz
- Temperature Range:
- Up to 50 Deg F
- UL Listed:
- No
- Weight:
- 1.15 lb